Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 3,000 psi Max. Pressure, Brass

  • Mfr # EZ-E-MPL-350

  • Zoro # G1171059


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
3,000 psi
Enclosed
No
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Medium Pressure Spring Driven Hose Reel - Retractable Reel
Hose Inside Dia.
3/8 in
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-E-MPL-350
Zoro #
G1171059
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
21 in
Hose Length
50 ft
Overall Width
8 3/4 in
Overall Length
19 5/8 in

Details

Item
Spring Return Hose Reel
Max. Pressure
3,000 psi
Enclosed
No
Includes
Safety Series Enclosed Hose Reel - Enclosed Spring Driven Hose Reel - Medium Pressure Spring Driven Hose Reel - Retractable Reel
Hose Material
No
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Cabinet Mount, Manufacturing Plants & Facilities, Maintenance, Repair & Operations, Automotive Dealerships, Quick Lube Service Centers
Swivel Material
Brass
Housing Material
Steel
Enclosed Reel
No
Hose Included
No
Finish - Hose Reels
Powder Coated
Drive Type - Hose Reels
Spring Return
Seal Type
Nitrile
Max. Temp.
250 Degrees F
Reel Inlet
3/8 in (F)NPT
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Latch
Locking
Hose Outlet
3/8 in (M)NPT
Includes Hose
No

Description

Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.