Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 3,000 psi Max. Pressure, Brass
Mfr # EZ-TMPL-350
Zoro # G1172057
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3,000 psi
Enclosed
No
Includes
Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
Hose Inside Dia.
3/8 in
Overall Height
21 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-TMPL-350
Zoro #
G1172057
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Overall Height
21 1/4 in
Hose Length
50 ft
Overall Width
9 3/8 in
Overall Length
19 1/2 in
Description
Spring Return Hose Reel, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 9 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.