Spring Return Hose Reel, 3/8 in Hose Diameter, 50 ft Length, 300 psi Max. Pressure, Brass, Blue
Mfr # SH-N-350-RH-BXB
Zoro # G3918332
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Drive Type
Spring Return
Enclosed
No
Includes
Hose, Hose Guard, Hose Stop
Hose Inside Dia.
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-N-350-RH-BXB
Zoro #
G3918332
UPC #
674255741133
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Overall Height
21 in
Hose Length
50 ft
Overall Width
8 3/4 in
Overall Length
19 5/8 in
Reel Diameter
19 1/2 in
Hose Outside Dia.
5/8 in
Reel Width
8 1/4 in
Mounting Hole Center to Center Height
5 in
Swivel Outlet Size
3/8 in
Hose Fitting A Size
3/8 in
Swivel Outlet Thread Size
3/8 in - 18
Mount Hole Diameter
1/2 in
Swivel Inlet Size
3/8 in
Mount Base Height
6 in
Mounting Hole Center to Center Width
4 in
Overall Dimensions
19 5/8 in L x 8 3/4 in W x 21 in H
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Swivel Inlet Thread Size
3/8 in - 18
Mount Base Width
6 in
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 in, Overall Length 19 5/8 in, Overall Width 8 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material EPDM, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.