Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Return Hose Reel, 3/8 in Hose Diameter, 75 ft Length, 4,000 psi Max. Pressure, Blue

  • Mfr # THPL-N-375

  • Zoro # G0054638


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
4,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THPL-N-375
Zoro #
G0054638
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Overall Height
25 1/2 in
Hose Length
75 ft
Overall Width
9 3/8 in
Overall Length
24 in
Reel Diameter
24 in
Reel Width
9 3/8 in
Mount Base Height
9 in
Swivel Outlet Size
3/8 in
Mount Hole Diameter
1/2 in
Mount Base Width
8 in
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Swivel Inlet Size
3/8 in
Mounting Hole Center to Center Width
7 in
Mounting Hole Center to Center Height
8 in
Swivel Outlet Thread Size
3/8 in - 18
Swivel Inlet Thread Size
3/8 in - 18

Details

Item
Spring Return Hose Reel
Max. Pressure
4,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose End Configuration
3/8 in (M)NPT
Mounting
Ceiling and Vehicles, Floor, Wall
Reel Color
Blue
Features
Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Media - Hose Reels
Grease, Hydraulic Oil
Application
Air, Water, Grease, Heavy Hydraulics
Swivel Material
Zinc Plated Steel
Max. Temp.
250 Degrees F
Latch
Locking
Finish - Hose Reels
Powder Coated
Hose Outlet
3/8 in (M)NPT
Reel Inlet
3/8 in (F)NPT
Seal Type
Nitrile
Housing Material
Steel
Bearings
Permanently Lubricated
Duty Rating
Heavy Duty
Swivel Inlet Gender
Female
Latch Type
Locking
Reel Finish
Powder Coated
Includes Hose
No
Swivel Outlet Gender
Female
For Dual Hose
No
Speed Limited Retraction
No
Maximum Operating Temperature
150 Degrees F
Number of Guide Arms
Double Arm
Minimum Operating Temperature
-40 Degrees F
Includes Leader Hose
No
Weight
80 lb
Number of Mount Holes
4
Twin Hose Compatible
No
Hose Reel Type
Wall Mount Hose Reel
Hose Reel Primary Application
Grease
Maximum Operating Pressure
4,000 psi
Reel Material
Steel
Base Motion Type
Stationary
Standards
CE
Bearing Construction
Permanently Lubricated
Hose Capacity
75 ft (3/8 in I.D.)
Pedestal Type
Dual Pedestal
Fasteners Included
No
Corrosion-Resistant
Yes
Vacuum Rating
29 in Hg
Swivel Outlet Type
NPT
Swivel Inlet Type
NPT

Description

Spring Return Hose Reel, Grease, Maximum Operating Pressure 4,000 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.