Shop COXREELS

Spring Return Hose Reel, 3/8" MNPT, 100 ft

  • Mfr # EZ-SH-3100-HV
  • Zoro # G9369569

product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
-40 Degrees F
Hose Cover Material
Hybrid Rubber/PVC
Bearing Construction
Permanently Lubricated
Overall Dimensions
24 in L x 8 1/4 in W x 21 1/4 in H
Hose Fitting B Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-SH-3100-HV
Zoro #
G9369569
UPC #
-
Country of Origin
United States
Minimum Operating Temperature
-40 Degrees F
Item
Spring Return Hose Reel
Hose Cover Material
Hybrid Rubber/PVC
Bearing Construction
Permanently Lubricated
Hose Fitting B Type
NPT
Swivel Inlet Gender
Female
Drive Type
Spring Return
Reel Material
Steel
Spiral Hose Guard
No
Maximum Operating Pressure
300 psi
Swivel Material
Brass
Number of Mount Holes
4
Number of Guide Arms
Single Arm
Reel Finish
Powder Coated
Swivel Outlet Gender
Female
Enclosed
No
For Dual Hose
No
Weight
71 lb
Includes Hose
Yes
Swivel Inlet Type
NPT
Fasteners Included
No
Includes Leader Hose
No
Swivel Outlet Type
Fixed
Hose Capacity
100 ft (3/8 in I.D.)
Hose Fitting B Gender
Male
Hose Reel Type
Wall Mount Hose Reel
Includes
(1) Hose Guard, (1) Hose Stop
Includes Hose Stop
Yes
Corrosion-Resistant
Yes
Hose Fitting B Material
Brass
Latch Type
Locking
Hose Fitting A Gender
Male
Twin Hose Compatible
No
Hose End Configuration
3/8 in MNPT
Maximum Operating Temperature
150 Degrees F
Hose Tube Material
Hybrid Rubber/PVC
Reel Color
Blue
Pedestal Type
Single Pedestal
Base Motion Type
Stationary
Hose Fitting A Type
NPT
Speed Limited Retraction
Yes
Hose Color
Yellow
Standards
CE
Hose Fitting A Material
Brass
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Overall Dimensions
24 in L x 8 1/4 in W x 21 1/4 in H
Mounting Hole Center to Center Width
4 in
Swivel Outlet Size
3/8 in
Overall Length
24 in
Hose Fitting B Size
3/8 in
Mount Base Height
6 in
Overall Height
21 1/4 in
Overall Width
8 1/4 in
Hose Outside Dia.
5/8 in
Hose Length
100 ft
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Hose Inside Dia.
3/8 in
Hose Fitting A Size
3/8 in
Mounting Hole Center to Center Height
5 in
Mount Hole Diameter
1/2 in
Swivel Inlet Thread Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Mount Base Width
6 in
Reel Diameter
24 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 21 1/4 in, Overall Length 24 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.