Spring Return Hose Reel, 3/8" MNPT, 100 ft

  • Mfr # TSH-N-3100-HV
  • Zoro # G9369593
product price: 
$
778.99
/ea
Free Shipping & Returns

Key Features

Fasteners Included
No
Drive Type
Spring Return
Mount Base Width
8 in
Overall Length
24 in
Enclosed
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSH-N-3100-HV
Zoro #
G9369593
UPC #
-
Country of Origin
United States
Fasteners Included
No
Drive Type
Spring Return
Enclosed
No
Hose Tube Material
Hybrid Rubber/PVC
Hose Fitting B Gender
Male
Speed Limited Retraction
No
Reel Color
Blue
Swivel Inlet Type
NPT
Includes Hose
Yes
Maximum Operating Pressure
300 psi
Hose Fitting A Type
NPT
For Dual Hose
No
Twin Hose Compatible
No
Hose Fitting A Material
Brass
Hose Reel Type
Wall Mount Hose Reel
Bearing Construction
Permanently Lubricated
Weight
85 lb
Swivel Material
Brass
Pedestal Type
Dual Pedestal
Hose Cover Material
Hybrid Rubber/PVC
Latch Type
Locking
Corrosion-Resistant
Yes
Maximum Operating Temperature
150 Degrees F
Hose Fitting B Material
Brass
Base Motion Type
Stationary
Includes Leader Hose
No
Reel Material
Steel
Swivel Inlet Gender
Female
Hose Color
Yellow
Standards
CE
Includes Hose Stop
Yes
Hose End Configuration
3/8 in MNPT
Number of Mount Holes
4
Hose Capacity
100 ft (3/8 in I.D.)
Swivel Outlet Type
Fixed
Hose Fitting B Type
NPT
Item
Spring Return Hose Reel
Swivel Outlet Gender
Female
Spiral Hose Guard
No
Number of Guide Arms
Double Arm
Minimum Operating Temperature
-40 Degrees F
Hose Fitting A Gender
Male
Includes
(1) Hose Guard, (1) Hose Stop
Reel Finish
Powder Coated
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support

Dimensions

Mount Base Width
8 in
Overall Length
24 in
Fitting Size
3/8 in x 3/8 in
Mounting Hole Center to Center Height
8 in
Hose Fitting B Size
3/8 in
Hose Length
100 ft
Hose Inside Dia.
3/8 in
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Hose Fitting A Size
3/8 in
Mounting Hole Center to Center Width
7 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support
Mount Base Height
9 in
Mount Hole Diameter
1/2 in
Reel Diameter
24 in
Swivel Outlet Size
3/8 in
Overall Height
25 1/2 in
Overall Width
9 3/8 in
Hose Outside Dia.
5/8 in
Swivel Inlet Thread Size
3/8 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.