Spring Return Hose Reel, 3/8" MNPT, 25 ft

  • Mfr # EZ-P-LP-325-HV
  • Zoro # G9369514
product price: 
$
366.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Size
3/8 in
Hose Length
25 ft
Hose Fitting A Gender
Male
Mounting Hole Center to Center Height
5 in
Hose Cover Material
Hybrid Rubber/PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZ-P-LP-325-HV
Zoro #
G9369514
UPC #
-
Country of Origin
United States
Hose Fitting A Gender
Male
Hose Cover Material
Hybrid Rubber/PVC
Includes Hose Stop
Yes
Weight
28 lb
Hose Fitting B Gender
Male
Reel Color
Blue
Item
Spring Return Hose Reel
Corrosion-Resistant
Yes
Standards
CE
Swivel Inlet Gender
Female
Number of Mount Holes
4
Spiral Hose Guard
No
Hose End Configuration
3/8 in MNPT
Reel Material
Steel
Hose Reel Type
Wall Mount Hose Reel
Enclosed
No
Hose Tube Material
Hybrid Rubber/PVC
Hose Color
Yellow
Swivel Inlet Type
NPT
Includes
(1) Hose Guard, (1) Hose Stop
Twin Hose Compatible
No
Latch Type
Locking
Reel Finish
Powder Coated
For Dual Hose
No
Includes Leader Hose
No
Number of Guide Arms
Single Arm
Speed Limited Retraction
Yes
Base Motion Type
Stationary
Hose Fitting A Material
Brass
Swivel Material
Brass
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
300 psi
Hose Fitting B Material
Brass
Includes Hose
Yes
Drive Type
Spring Return
Swivel Outlet Gender
Female
Hose Fitting A Type
NPT
Fasteners Included
No
Swivel Outlet Type
Fixed
Hose Capacity
25 ft (3/8 in I.D.)
Hose Fitting B Type
NPT
Bearing Construction
Permanently Lubricated
Pedestal Type
Single Pedestal
Minimum Operating Temperature
-40 Degrees F
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece

Dimensions

Hose Fitting B Size
3/8 in
Hose Length
25 ft
Mounting Hole Center to Center Height
5 in
Mount Base Height
6 in
Overall Height
14 7/8 in
Hose Fitting A Size
3/8 in
Mounting Hole Center to Center Width
3 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Overall Dimensions
13 1/2 in L x 6 1/2 in W x 14 7/8 in H
Fitting Size
3/8 in x 3/8 in
Mount Base Width
5 in
Swivel Outlet Size
3/8 in
Reel Diameter
13 1/2 in
Swivel Inlet Thread Size
3/8 in
Hose Outside Dia.
5/8 in
Hose Inside Dia.
3/8 in
Mount Hole Diameter
1/2 in
Overall Width
6 1/2 in
Overall Length
13 1/2 in
Length
13 1/2 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 14 7/8 in, Overall Length 13 1/2 in, Overall Width 6 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.