Spring Return Hose Reel, 3/8" MNPT, 25 ft

  • Mfr # P-LP-325-HV
  • Zoro # G9369523
product price: 
$
289.99
/ea
Free Shipping & Returns

Key Features

Fasteners Included
No
Drive Type
Spring Return
Mounting Hole Center to Center Height
5 in
Weight
28.56 lb
Hose Fitting B Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-LP-325-HV
Zoro #
G9369523
UPC #
-
Country of Origin
United States
Fasteners Included
No
Drive Type
Spring Return
Weight
28.56 lb
Hose Fitting B Type
NPT
Swivel Outlet Gender
Male
For Dual Hose
No
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
Number of Mount Holes
4
Enclosed
No
Reel Material
Steel
Hose Fitting A Gender
Male
Minimum Operating Temperature
-40 Degrees F
Base Motion Type
Stationary
Hose Fitting A Type
NPT
Pedestal Type
Single Pedestal
Includes
Hose, Hose Guard, Hose Stop
Twin Hose Compatible
No
Maximum Operating Pressure
300 psi
Hose Color
Yellow
Swivel Material
Brass
Standards
CE
Reel Color
Blue
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Hose Fitting B Material
Brass
Latch Type
Locking
Speed Limited Retraction
No
Bearing Construction
Permanently Lubricated
Includes Hose
Yes
Includes Leader Hose
No
Swivel Inlet Gender
Female
Hose Reel Type
Wall Mount Hose Reel
Item
Spring Return Hose Reel
Maximum Operating Temperature
150 Degrees F
Hose End Configuration
3/8 in MNPT
Includes Hose Stop
Yes
Hose Cover Material
Hybrid Rubber/PVC
Spiral Hose Guard
No
Hose Capacity
25 ft (3/8 in I.D.)
Hose Tube Material
Hybrid Rubber/PVC
Corrosion-Resistant
Yes
Hose Fitting A Material
Brass
Number of Guide Arms
Single Arm
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece

Dimensions

Mounting Hole Center to Center Height
5 in
Mounting Hole Center to Center Width
3 in
Swivel Inlet Thread Size
3/8 in - 18
Swivel Outlet Thread Size
3/8 in - 18
Hose Outside Dia.
5/8 in
Overall Length
13 3/4 in
Reel Diameter
13 1/2 in
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Mount Base Width
5 in
Mount Hole Diameter
1/2 in
Mount Base Height
6 in
Hose Length
25 ft
Swivel Outlet Size
3/8 in
Hose Inside Dia.
3/8 in
Reel Width
6 1/2 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Swivel Inlet Size
3/8 in
Overall Dimensions
13 3/4 in L x 6 1/4 in W x 14 1/2 in H
Hose Fitting A Size
3/8 in
Overall Width
6 1/4 in
Overall Height
14 1/2 in
Length
13 3/4 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.