Shop COXREELS

Spring Return Hose Reel, 3/8" MNPT, 50 ft

  • Mfr # P-LP-350-HV
  • Zoro # G9369760

product price: 
$
449.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Hose Fitting A Size
3/8 in
Swivel Material
Brass
Swivel Outlet Thread Size
3/8 in - 18
Hose Outside Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-LP-350-HV
Zoro #
G9369760
UPC #
-
Country of Origin
United States
Swivel Material
Brass
Weight
47 lb
Corrosion-Resistant
Yes
Hose Color
Yellow
Pedestal Type
Single Pedestal
Number of Guide Arms
Single Arm
Reel Material
Steel
Speed Limited Retraction
No
Minimum Operating Temperature
-40 Degrees F
Swivel Outlet Gender
Male
Maximum Operating Pressure
300 psi
Includes Leader Hose
No
Enclosed
No
Fasteners Included
No
Hose Cover Material
Hybrid Rubber/PVC
Includes Hose Stop
Yes
Latch Type
Locking
Twin Hose Compatible
No
Hose Capacity
50 ft (3/8 in I.D.)
Hose Reel Type
Wall Mount Hose Reel
Base Motion Type
Stationary
Number of Mount Holes
4
Reel Color
Blue
Hose Tube Material
Hybrid Rubber/PVC
Hose Fitting A Gender
Male
Hose End Configuration
3/8 in MNPT
Hose Fitting B Type
NPT
Hose Fitting B Gender
Male
Swivel Outlet Type
NPT
Hose Fitting A Type
NPT
For Dual Hose
No
Includes
Hose, Hose Guard, Hose Stop
Spiral Hose Guard
No
Drive Type
Spring Return
Hose Fitting B Material
Brass
Bearing Construction
Permanently Lubricated
Item
Spring Return Hose Reel
Maximum Operating Temperature
150 Degrees F
Hose Fitting A Material
Brass
Includes Hose
Yes
Reel Finish
Powder Coated
Swivel Inlet Type
NPT
Standards
CE
Swivel Inlet Gender
Female
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece

Dimensions

Hose Length
50 ft
Hose Fitting A Size
3/8 in
Swivel Outlet Thread Size
3/8 in - 18
Hose Outside Dia.
5/8 in
Mount Base Height
6 in
Mounting Hole Center to Center Height
5 in
Mounting Hole Center to Center Width
4 in
Swivel Inlet Thread Size
3/8 in - 18
Mount Base Width
6 in
Mount Hole Diameter
1/2 in
Fitting Size
3/8 in x 3/8 in
Reel Width
6 3/4 in
Overall Length
17 1/8 in
Overall Dimensions
17 1/8 in L x 6 3/4 in W x 18 5/8 in H
Swivel Outlet Size
3/8 in
Overall Height
18 5/8 in
Overall Width
6 3/4 in
Swivel Inlet Size
3/8 in
Hose Inside Dia.
3/8 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece
Reel Diameter
17 1/8 in
Hose Fitting B Size
3/8 in
Length
17 1/8 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 18 5/8 in, Overall Length 17 1/8 in, Overall Width 6 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.