Shop COXREELS

Spring Return Hose Reel, 3/8" MNPT, 50 ft

  • Mfr # SH-N-350-HV
  • Zoro # G9369611

product price: 
$
514.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Base Motion Type
Stationary
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Mounting Hole Center to Center Width
4 in
Hose Cover Material
Hybrid Rubber/PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH-N-350-HV
Zoro #
G9369611
UPC #
-
Country of Origin
United States
Number of Mount Holes
4
Item
Spring Return Hose Reel
Base Motion Type
Stationary
Hose Cover Material
Hybrid Rubber/PVC
Reel Material
Steel
Drive Type
Spring Return
Includes Leader Hose
No
Latch Type
Locking
Pedestal Type
Single Pedestal
Spiral Hose Guard
No
Maximum Operating Temperature
150 Degrees F
Standards
CE
For Dual Hose
No
Includes Hose
Yes
Enclosed
No
Swivel Material
Brass
Hose Fitting B Type
NPT
Hose Color
Yellow
Hose End Configuration
3/8 in MNPT
Includes Hose Stop
Yes
Hose Fitting A Type
NPT
Twin Hose Compatible
No
Hose Tube Material
Hybrid Rubber/PVC
Bearing Construction
Permanently Lubricated
Hose Capacity
50 ft (3/8 in I.D.)
Reel Finish
Powder Coated
Swivel Inlet Gender
Female
Speed Limited Retraction
No
Hose Fitting B Gender
Male
Corrosion-Resistant
Yes
Minimum Operating Temperature
-40 Degrees F
Weight
50 lb
Hose Fitting B Material
Brass
Number of Guide Arms
Single Arm
Reel Color
Blue
Swivel Outlet Type
Fixed
Swivel Outlet Gender
Female
Includes
(1) Hose Guard, (1) Hose Stop
Maximum Operating Pressure
300 psi
Hose Fitting A Gender
Male
Hose Fitting A Material
Brass
Fasteners Included
No
Swivel Inlet Type
NPT
Hose Reel Type
Wall Mount Hose Reel
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support

Dimensions

Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Super-Hub Dual Axle Support
Mounting Hole Center to Center Width
4 in
Overall Dimensions
19 1/2 in L x 8 1/4 in W x 21 1/4 in H
Mount Hole Diameter
1/2 in
Swivel Outlet Size
3/8 in
Mount Base Height
6 in
Hose Inside Dia.
3/8 in
Hose Length
50 ft
Swivel Inlet Thread Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Overall Height
21 1/4 in
Hose Fitting B Size
3/8 in
Mounting Hole Center to Center Height
5 in
Overall Length
19 1/2 in
Mount Base Width
6 in
Hose Outside Dia.
5/8 in
Reel Diameter
19 1/2 in
Hose Fitting A Size
3/8 in
Overall Width
8 1/4 in
Length
19 1/2 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 19 1/2 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.