Spring Return Hose Reel, 3/8" MNPT, 75 ft

  • Mfr # TSH-N-375-HV
  • Zoro # G9369681
product price: 
$
747.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Pedestal Type
Dual Pedestal
Hose Fitting B Type
NPT
Reel Finish
Powder Coated
Swivel Outlet Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSH-N-375-HV
Zoro #
G9369681
UPC #
-
Country of Origin
United States
Pedestal Type
Dual Pedestal
Hose Fitting B Type
NPT
Reel Finish
Powder Coated
Swivel Outlet Type
Fixed
Hose Fitting A Gender
Male
Includes
(1) Hose Guard, (1) Hose Stop
Standards
CE
Swivel Inlet Gender
Female
Weight
82 lb
Bearing Construction
Permanently Lubricated
Spiral Hose Guard
No
Latch Type
Locking
Swivel Material
Brass
Base Motion Type
Stationary
Speed Limited Retraction
No
Corrosion-Resistant
Yes
Hose Fitting B Material
Brass
Item
Spring Return Hose Reel
Drive Type
Spring Return
Hose Capacity
50 ft (3/8 in I.D.)
Hose Color
Yellow
Hose Fitting A Type
NPT
Hose Fitting B Gender
Male
Number of Mount Holes
4
Hose Cover Material
Hybrid Rubber/PVC
Hose Fitting A Material
Brass
Hose End Configuration
3/8 in MNPT
For Dual Hose
No
Maximum Operating Pressure
300 psi
Swivel Outlet Gender
Female
Twin Hose Compatible
No
Includes Leader Hose
No
Fasteners Included
No
Hose Reel Type
Wall Mount Hose Reel
Hose Tube Material
Hybrid Rubber/PVC
Number of Guide Arms
Double Arm
Includes Hose Stop
Yes
Reel Material
Steel
Maximum Operating Temperature
150 Degrees F
Swivel Inlet Type
NPT
Enclosed
No
Reel Color
Blue
Includes Hose
Yes
Minimum Operating Temperature
-40 Degrees F
Features
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support

Dimensions

Overall Length
24 in
Mount Hole Diameter
1/2 in
Overall Width
9 3/8 in
Hose Fitting B Size
3/8 in
Mounting Hole Center to Center Width
7 in
Mounting Hole Center to Center Height
8 in
Fits Chest Size
1" Solid Steel Axle, External Fluid Path, Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability, High-Visibility Hose with Gloss Reflective Stripe, Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish, Multi-Position Lock Ratchet Mechanism, Non Corrosive Stainless Steel Pawl Spring, Pawl & Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety, Solid One Piece, Truck Series Tripple Axle Support
Hose Length
75 ft
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H
Swivel Outlet Size
3/8 in
Hose Inside Dia.
3/8 in
Mount Base Width
8 in
Swivel Inlet Thread Size
3/8 in
Hose Outside Dia.
5/8 in
Hose Fitting A Size
3/8 in
Mount Base Height
9 in
Overall Height
25 1/2 in
Reel Diameter
24 in
Fitting Size
3/8 in x 3/8 in
Length
24 in

Description

Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Yellow, Hose Cover Material Hybrid Rubber/PVC, Hose Fitting A Gender Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.