Spring Rewind Hose Reel, 3/8" Hose Diameter, 35 ft. Length, 300 psi Max. Pressure

  • Mfr # EZ-P-LP-335

  • Zoro # G4106980


product price:  $441.74
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Inside Dia.
3/8"
Hose Length
35 ft.
Overall Width
6-3/4"
Overall Length
17-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ-P-LP-335
Zoro #
G4106980
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8"
Hose Length
35 ft.
Overall Width
6-3/4"
Overall Length
17-1/8"

Details

Item
Spring Rewind Hose Reel
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling and Vehicles
Media - Hose Reels
Air, Water
Application
Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers
Hose Included
Yes
Finish - Hose Reels
Powder Coated
Housing Material
Steel
Duty Rating
Heavy Duty
Includes Hose
Yes

Description

EZ-Coil Spring Rewind Reel 3/8inx35ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.