Spring Rewind Hose Reel Less Hose, 3/8" Hose Diameter, 75 ft. Length, 300 psi Max. Pressure
Mfr # TSHL-N-375-SS
Zoro # G4106551
product price:Â $1,609.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 psi
Hose Inside Dia.
3/8"
Overall Width
9-3/4"
Overall Length
24"
Mounting
Floor, Wall, Ceiling and Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSHL-N-375-SS
Zoro #
G4106551
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8"
Hose Length
75 ft.
Overall Width
9-3/4"
Overall Length
24"
Details
Item
Spring Rewind Hose Reel Less Hose
Max. Pressure
300 psi
Mounting
Floor, Wall, Ceiling and Vehicles
Application
Food and Chemical Processing, Marinas
Hose Included
No
Finish - Hose Reels
Electro Polished
Duty Rating
Heavy Duty
Housing Material
Stainless steel
Includes Hose
No
Description
Spring Rewind Less Hose Reel 3/8inx75ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.