Spring Right-Mount Reel Less Hose, 1/2" Hose Diameter, 30 ft. Length, 300 psi Max. Pressure

  • Mfr # EZ-SR17L-L430

  • Zoro # G4106825


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose Length
30 ft.
Overall Width
5-3/4"
Overall Length
17"
Mounting
Vertical Flat Surface, Cabinet or Enclosed Space Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ-SR17L-L430
Zoro #
G4106825
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
30 ft.
Overall Width
5-3/4"
Overall Length
17"

Details

Item
Spring Right-Mount Reel Less Hose
Max. Pressure
300 psi
Mounting
Vertical Flat Surface, Cabinet or Enclosed Space Mount
Media - Hose Reels
Air, Water, Oil
Application
Air/Water Services, Pneumatic Tools, Welding Shops, Service / Mechanic / Utility Vehicles, Lubrication, Chemical Fluid Transfer, General Industrial, Construction Sites
Housing Material
Steel
Duty Rating
Heavy Duty
Hose Included
No
Finish - Hose Reels
Powder Coated
Includes Hose
No

Description

Spring Rewind Right-Mount Less Hose Reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.