Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Static Discharge Hand Crank

  • Mfr # SDH-100

  • Zoro # G1173265


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Latch
Locking
Bearings
Permanently Lubricated
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Overall Height
11 1/2 in
Overall Width
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDH-100
Zoro #
G1173265
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
11 1/2 in
Overall Width
5 3/4 in
Overall Length
11 in

Details

Item
Hand Crank Cable Reel
Latch
Locking
Bearings
Permanently Lubricated
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Hose Material
Yes
Housing Material
Steel
Duty Rating
Heavy Duty
Includes
Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel
Enclosed Reel
No
Drive Type
Hand

Description

Hand Crank Cable Reel, Locking Latch, Permanently Lubricated Bearings, Bench and Vehicles, Ceiling, Floor, Wall Mounting, Includes Static Discharge Cable Reel - Cable Reel - Hand Crank Cable Reel - Grounding Reel - Cable Reel, Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 5 3/4 in, Duty Rating Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.