Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ss Compressed Air Motor Rewind

  • Mfr # 1175-6-200-A-SP

  • Zoro # G1167035


product price: $3,114.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Housing Material
Steel
Duty Rating
Heavy Duty
Reel Inlet
1 in (F)NPT
Max. Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-6-200-A-SP
Zoro #
G1167035
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
33 in
Overall Length
24 in
Hose Inside Dia.
1 in
Overall Height
26 1/8 in
Hose Length
200 ft

Details

Hose Included
No
Housing Material
Steel
Duty Rating
Heavy Duty
Reel Inlet
1 in (F)NPT
Max. Temp.
250 Degrees F
Latch
Constant Tension
Mounting
Bench and Vehicles, Ceiling, Floor, Wall
Bearings
Permanently Lubricated
Swivel Material
Stainless Steel
Hose Outlet
1 in (M)NPT
Max. Pressure
3000 psi
Hose Material
No
Seal Type
Nitrile
Enclosed Reel
No
Includes
Stainless Steel Hand Crank/Motorized Hose Reel -Heavy Duty Hose Reel - Air/Water Reel - Hose Reel - Stainless Steel Reel
Item
Motorized Hose Reel
Finish
Stainless Steel
Application
Air, Water and Chemical
Product Type
Motorized Hose Reel

Description

Motorized Hose Reel, Overall Height 26 1/8 in, Overall Length 24 in, Overall Width 33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.