Static Discharge Cable Kit, 100Ft, Orange
Mfr # 2182-G-100
Zoro # G4856975
product price: $90.85
/ea
Free Shipping & Returns
Key Features
Cable Length
100 ft.
Latch
Locking
Color
Orange
Bearings
Permanently Lubricated
Duty Rating
Medium Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2182-G-100
Zoro #
G4856975
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
100 ft.
Details
Item
Static Discharge Cable Kit
Latch
Locking
Color
Orange
Bearings
Permanently Lubricated
Duty Rating
Medium Duty
Includes
50 Amp Grounding Cable, Ball Stop
Finish
High Visibility Orange Vinyl Cable Cover
Drive Type
For Spring Driven and Hand Crank Reels
Type
Galvanized Steel
Description
Static Discharge Cable Kit, Includes 50 Amp Grounding Cable, Ball Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.