Static Discharge Cable Kit, 50Ft, Orange
Mfr # 2182-G-50
Zoro # G4499494
product price: $43.39
/eaKey Features
Cable Length
50 ft.
Latch
Locking
Color
Orange
Bearings
Permanently Lubricated
Drive Type
For Spring Driven and Hand Crank Reels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2182-G-50
Zoro #
G4499494
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
50 ft.
Details
Item
Static Discharge Cable Kit
Latch
Locking
Color
Orange
Bearings
Permanently Lubricated
Drive Type
For Spring Driven and Hand Crank Reels
Includes
Ball Stop
Duty Rating
Medium Duty
Type
Galvanized Steel
Finish
High Visibility Orange Vinyl Cable Cover
Description
Static Discharge Cable Kit, Includes Ball Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.