Static Discharge Cable Reel, Blue
- Mfr # SDHL-200
- Zoro # G4499476
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Cable Length
200 ft.
Cable Coated
No
Drive Type - Hose Reels
Hand
Finish - Hose Reels
Powder Coated
Latch
Locking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDHL-200
- Zoro #
- G4499476
- UPC #
- 674255923782
- Country of Origin
- United States
- Item
- Retractable Grounding Wire Reel
- Cable Coated
- No
- Drive Type - Hose Reels
- Hand
- Finish - Hose Reels
- Powder Coated
- Latch
- Locking
- Color
- Blue
- Bearings
- Permanently Lubricated
- Mounting
- Floor, Vehicle and Overhead Positions, Wall
- Drive Type
- Hand
- Includes
- Adjustable tension brake. Bottom of base is un-powder coated to ground the reel.
- Finish
- CPC(TM) Powder Coated
- Duty Rating
- Medium Duty
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Blue
Dimensions
- Cable Length
- 200 ft.
- Overall Width
- 5 3/4 in
- Overall Length
- 11 in
- Overall Height
- 11 1/2 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Description
Retractable Grounding Wire Reel, Retractable Grounding Wire Reel, Cable Coated No, Drive Type - Hose Reels Hand, Powder Coated Finish - Hose Reels, Locking Latch, Blue Color, Permanently Lubricated Bearings, Floor, Vehicle and Overhead Positions, Wall Mounting, Includes Adjustable tension brake. Bottom of base is un-powder coated to ground the reel., Overall Height 11 1/2 in, Overall Length 11 in, Overall Width 5 3/4 in, Duty Rating Medium Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.