Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 180 Deg., Steel, 2 in FNPT Inlet

  • Mfr # 8959

  • Zoro # G8345744


product price: $73.89
/ea

Key Features

Material
Steel
Maximum Operating Temperature
250 Degrees F
For Reel Series
1195
Maximum Operating Pressure
1,000 psi
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8959
Zoro #
G8345744
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
2 in - 11 1/2

Details

Item
Swivel
Material
Steel
Maximum Operating Temperature
250 Degrees F
For Reel Series
1195
Maximum Operating Pressure
1,000 psi
Seal Material
Nitrile
Angle
180 Degrees
Inlet Gender
Female
Inlet Swivel Configuration
2 in FNPT
Finish/Coating
Nickel Plated
Vacuum Rating
29 in Hg
For Use With Mfr. Model Number
1195-1332-AB, 1195-1332-C, 1195-1332-EA, 1195-1332-EAV3, 1195-1332-EB, 1195-1332-EBV3, 1195-1332-ED, 1195-1332-EDV3, 1195-1332-EJV3, 1195-1332-H, 1195-1728-AB, 1195-1728-C, 1195-1728-EA, 1195-1728-EAV3, 1195-1728-EBV3, 1195-1728-ED, 1195-1728-EDV3, 1195-1728-EF, 1195-1728-H, 1195-2032-AB, 1195-2032-C, 1195-2032-EA, 1195-2032-EAV3, 1195-2032-EB, 1195-2032-EBV3, 1195-2032-ED, 1195-2032-EDV3, 1195-2032-EJ, 1195-2032-H, 1195-2032-L, 1195-2428-AB, 1195-2428-C, 1195-2428-EA, 1195-2428-EAV3, 1195-2428-EB, 1195-2428-EBV3, 1195-2428-ED, 1195-2428-EDV3, 1195-2428-EJ, 1195-2428-H, 1195-2428-L, 1195-3228-AB, 1195-3228-C, 1195-3228-EA, 1195-3228-EAV3, 1195-3228-EB, 1195-3228-EBV3, 1195-3228-ED, 1195-3228-EDV2, 1195-3228-EDV3, 1195-3228-EJ, 1195-3228-H, 1195-932-AB, 1195-932-C, 1195-932-EA, 1195-932-EAV3, 1195-932-EB, 1195-932-EBV3, 1195-932-ED, 1195-932-EDV3, 1195-932-EJV3, 1195-932-H
Inlet Type
NPT
Minimum Operating Pressure
0 psi
Includes Seal
Yes
Minimum Operating Temperature
-40 Degrees F

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.