Zoro Homepage

Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet

  • Mfr # 434-1

  • Zoro # G5986231


product price: $90.55
/ea
Free Shipping & Returns

Key Features

Material
Brass
Inlet Swivel Configuration
1/2 in FNPT
Minimum Operating Temperature
-15 Degrees F
Inlet Gender
Female
Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434-1
Zoro #
G5986231
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
1/2 in - 14
Inlet Thread Size
1/2 in - 14

Details

Material
Brass
Item
Swivel
Inlet Swivel Configuration
1/2 in FNPT
Minimum Operating Temperature
-15 Degrees F
Inlet Gender
Female
Angle
90 Degrees
Minimum Operating Pressure
0 psi
For Use With Mfr. Model Number
EN-N-425, EN-N-435, EN-N-450, ENL-N-425, ENL-N-435, ENL-N-450, ENM-N-425, ENM-N-435, ENM-N-450, ENML-N-425, ENML-N-435, ENML-N-450, EZ-EN-425, EZ-EN-450, EZ-ENL-425, EZ-ENL-450, EZ-ENM-425, EZ-ENM-450, EZ-ENML-425, EZ-ENML-450, EZ-P-MP-425, EZ-P-MP-430, EZ-P-MPL-425, EZ-P-MPL-430, EZ-SG17-M425, EZ-SG19-M450, EZ-SG19L-L450, EZ-TMP-450, EZ-TMP-475, EZ-TMPL-450, EZ-TMPL-475, EZ-TSH-4100, EZ-TSH-450, EZ-TSH-475, EZ-TSHL-4100, EZ-TSHL-450, EZ-TSHL-475, P-MP-420, P-MP-425, P-MP-430, P-MPL-420, P-MPL-425, P-MPL-430, SG17-M425, SG19-M450, SR17-M425, SR17L-M425, TMP-N-4100, TMP-N-450, TMP-N-475, TMPL-N-4100, TMPL-N-450, TMPL-N-475, TSH-N-4100, TSH-N-450, TSH-N-475, TSHL-N-4100, TSHL-N-450, TSHL-N-475, XTM-LP-4100, XTM-LP-450, XTM-LP-475, XTM-MP-4100, XTM-MP-450, XTM-MP-475, XTM-MPL-4100
Outlet Type
NPT
Maximum Operating Temperature
400 Degrees F
Inlet Type
NPT
Includes Seal
Yes
Outlet Swivel Configuration
1/2 in FNPT
Vacuum Rating
29 in Hg
Outlet Gender
Female
Maximum Operating Pressure
3,000 psi
Seal Material
FKM
For Reel Series
1125, EN, P, S, SG, T, XTM

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.