Zoro Homepage

Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet

  • Mfr # 439-2

  • Zoro # G5987202


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes Seal
Yes
Outlet Type
NPT
Inlet Swivel Configuration
1/2 in FNPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439-2
Zoro #
G5987202
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
1/2 in - 14
Inlet Thread Size
1/2 in - 14

Details

Item
Swivel
Material
Brass
Includes Seal
Yes
Outlet Type
NPT
Inlet Swivel Configuration
1/2 in FNPT
Inlet Type
NPT
Seal Material
EPDM
Inlet Gender
Female
Maximum Operating Pressure
3,000 psi
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-60 Degrees F
Minimum Operating Pressure
0 psi
Vacuum Rating
29 in Hg
Outlet Swivel Configuration
1/2 in FNPT
For Use With Mfr. Model Number
112-4-75, 1125-4-100, 1125-4-100-A, 1125-4-100-C, 1125-4-100-E, 1125-4-200, 1125-4-200-E, 1125-4-325, 1125-4-325-A, 1125-4-325-E, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350, 1275-4-100-C, 1275-4-150-C, 1275-4-200-C, 1275-4-50-C, C-LP-425-425, C-LPL-425-425, C-MP-425-425, C-MP-430-430, C-MPL-425-425, C-MPL-430-430, DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, E-LP-430, E-LP-450, E-LPL-430, E-LPL-450, E-MP-430, E-MP-450, E-MPL-430, E-MPL-450, EZ-E-LP-430, EZ-E-LP-450, EZ-E-LPL-430, EZ-E-LPL-450, EZ-E-MP-430, EZ-E-MP-450, EZ-E-MPL-430, EZ-E-MPL-450, EZ-MP-450, EZ-MPL-450, EZ-P-LP-430, EZ-P-LP-450, EZ-P-LPL-430, EZ-P-LPL-450, EZ-SG17-L430, EZ-SG19-L450, EZ-SH-4100, EZ-SH-450, EZ-SH-475, EZ-SHL-4100, EZ-SHL-450, EZ-SHL-475, EZ-SR17-L430, EZ-SR17L-L430, MP-N-435, MP-N-440, MP-N-450, MPL-N-435, MPL-N-440, MPL-N-450, P-LP-415, P-LP-425, P-LP-425-AL, P-LP-430, P-LP-430-AL, P-LP-450, P-LPL-415, P-LPL-425, P-LPL-425-AL, P-LPL-430, P-LPL-430-AL, P-LPL-450, SG17-L430, SG17L-L430, SG19-L450, SG19L-L450, SH-N-4100, SH-N-435, SH-N-440, SH-N-450, SH-N-475, SHL-N-4100, SHL-N-435, SHL-N-440, SHL-N-450, SHL-N-475, SL17-L430, SL17L-L430, SL19-L450, SL19-M450, SL19L-L450, SL19L-M450, SLP-4100, SLPL-4100, SMP-4100, SMPL-4100, SR17-L430, SR17L-L430, SR19-L450, SR19-M450, SR19L-L450, SR19L-M450, VA-1175-850, VA-1175-850-C, VA-DLPL-825
Outlet Gender
Female
For Reel Series
100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA
Angle
90 Degrees

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.