Zoro Homepage

Swivel, 90 Deg., Brass, 1/8 in FNPT Inlet

  • Mfr # 498

  • Zoro # G6067885


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Outlet Swivel Configuration
1/4 in FNPT
Inlet Thread Size
1/8 in - 27
Maximum Operating Temperature
400 Degrees F
Minimum Operating Pressure
0 psi
Outlet Thread Size
1/4 in - 18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498
Zoro #
G6067885
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1/8 in - 27
Outlet Thread Size
1/4 in - 18

Details

Item
Swivel
Outlet Swivel Configuration
1/4 in FNPT
Maximum Operating Temperature
400 Degrees F
Minimum Operating Pressure
0 psi
Inlet Type
NPT
Material
Brass
Maximum Operating Pressure
200 psi
Inlet Swivel Configuration
1/8 in FNPT
Angle
90 Degrees
Outlet Gender
Female
Includes
Welding Hose Adapters in Outlet
Vacuum Rating
29 in Hg
Includes Seal
Yes
Minimum Operating Temperature
-15 Degrees F
For Use With Mfr. Model Number
EZ-P-W-125, EZ-P-WL-125, EZ-P-WT-125, EZ-P-WTL-125, EZ-SG17W-150, EZ-SG17WT-150, EZ-SG19W-175, EZ-SG19WL-175, EZ-SG19WT-175, EZ-SHW-1100, EZ-SHW-150, EZ-SHW-175, EZ-SHWL-1100, EZ-SHWL-150, EZ-SHWL-175, EZ-SHWT-1100, EZ-SHWT-150, EZ-SHWT-175, EZ-SHWTL-1100, EZ-SHWTL-150, EZ-SHWTL-175, P-W-125, P-W-135, P-W-140, P-WL-125, P-WL-135, P-WL-140, P-WT-125, P-WT-140, P-WTL-125, P-WTL-140, SG17W-150, SG17WL-150, SG17WT-150, SG19W-175, SG19WT-175, SHW-N-1100, SHW-N-150, SHW-N-160, SHW-N-175, SHWL-N-1100, SHWL-N-150, SHWL-N-160, SHWL-N-175, SHWT-N-1100, SHWT-N-150, SHWT-N-175, SHWTL-N-1100, SHWTL-N-150, SHWTL-N-175, SL15W-125, SL15W-135, SL15WL-125, SL15WL-135, SL15WT-125, SL15WT-135, SL17W-150, SL17WL-150, SL17WT-150, SL17WTL-150, SL19W-175, SL19WL-175, SL19WT-175, SL19WTL-175, SR15W-125, SR15W-135, SR15WL-125, SR15WL-135, SR15WT-125, SR15WT-135, SR17W-150, SR17WL-150, SR17WT-150, SR17WTL-150, SR19W-175, SR19WL-175, SR19WT-175, SR19WTL-175
For Reel Series
P-W, SGW, SHW, SW
Seal Material
FKM
Outlet Type
NPT
Inlet Gender
Female

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.