Zoro Homepage

Swivel, 90 Deg., SS, 1/4 in FNPT Inlet

  • Mfr # 450-1-SS

  • Zoro # G5980272


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Pressure
3,000 psi
Minimum Operating Pressure
0 psi
For Use With Mfr. Model Number
EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-1-SS
Zoro #
G5980272
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1/4 in - 18
Outlet Thread Size
1/4 in - 18

Details

Item
Swivel
Material
Stainless Steel
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Pressure
3,000 psi
Minimum Operating Pressure
0 psi
For Use With Mfr. Model Number
EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125
Maximum Operating Temperature
400 Degrees F
Outlet Swivel Configuration
1/4 in FNPT
Outlet Gender
Female
Outlet Type
NPT
Seal Material
FKM
Angle
90 Degrees
Inlet Type
NPT
Includes Seal
Yes
Inlet Swivel Configuration
1/4 in FNPT
Vacuum Rating
29 in Hg
For Reel Series
EN, P, S
Inlet Gender
Female

Description

Swivel, For Use With Mfr. Model Number EN-N-125, EN-N-135, EN-N-150, EN-N-160, ENL-N-125, ENL-N-135, ENL-N-150, ENL-N-160, EZ-EN-150, P-LPL-135, SL13L-L125, For Reel Series EN, P, S, Material Stainless Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material FKM, -15 Degrees F, 400 Degrees F, 29 in Hg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.