Zoro Homepage

Swivel, 90 Deg., SS, 3/8 in FNPT Inlet

  • Mfr # 433-FG-SS

  • Zoro # G5985942


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Inlet Thread Size
3/8 in - 18
Inlet Gender
Female
Maximum Operating Temperature
250 Degrees F
Outlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-FG-SS
Zoro #
G5985942
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
3/8 in - 18
Outlet Thread Size
3/8 in - 18

Details

Item
Swivel
Material
Stainless Steel
Inlet Gender
Female
Maximum Operating Temperature
250 Degrees F
Outlet Type
NPT
Inlet Swivel Configuration
3/8 in FNPT
Minimum Operating Pressure
0 psi
Inlet Type
NPT
Maximum Operating Pressure
3,000 psi
Minimum Operating Temperature
-40 Degrees F
Angle
90 Degrees
Includes Seal
Yes
For Reel Series
100, E, EN, P, SH, T
Outlet Gender
Female
Vacuum Rating
29 in Hg
For Use With Mfr. Model Number
112-3-100, 112-3-150, 112-3-50, C-LPL-325-325, EN-N-325, EN-N-335, EN-N-350, EN-N-360, ENL-N-325, ENL-N-335, ENL-N-335-SS, ENL-N-350, ENL-N-350-SS, ENL-N-360, ENM-N-325, ENM-N-335, ENM-N-350, ENML-N-325, ENML-N-335, ENML-N-350, ENML-N-350-SS, EZ-EN-325, EZ-EN-350, EZ-ENL-325, EZ-ENL-350, EZ-ENM-325, EZ-ENM-350, EZ-ENML-325, EZ-ENML-350, EZ-P-LP-325-BAX, EZ-P-LPL-350, EZ-SH-350, EZ-TMP-350, EZ-TMP-375, EZ-TMPL-350, EZ-TMPL-375, EZ-TSH-3100, EZ-TSH-350, EZ-TSH-375, EZ-TSHL-3100, EZ-TSHL-350, EZ-TSHL-375, MP-N-350, MPL-N-350-SS, MPL-N-450, P-LP-325, P-LPL-335, P-LPL-335-SS, P-LPL-350, P-LPL-350-SS, SH-N-350, SH-N-375, SHL-N-3100, SHL-N-350, SHL-N-350-SS, TMP-N-3100, TMP-N-350, TMP-N-375, TMPL-N-3100, TMPL-N-3100-SS, TMPL-N-350, TMPL-N-375, TSH-N-3100, TSH-N-3125, TSH-N-350, TSH-N-375, TSHL-N-3100, TSHL-N-3100-SS, TSHL-N-3125, TSHL-N-350, TSHL-N-375, TSHL-N-375-SS, XTM-LP-3100, XTM-LP-350, XTM-LP-375, XTM-MP-3100, XTM-MP-350, XTM-MP-375, XTM-MPL-3100
Seal Material
Nitrile
Outlet Swivel Configuration
3/8 in FNPT

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.