Swivel, 90 Deg., Steel, 1 in FNPT Inlet

  • Mfr # 15257-1-1

  • Zoro # G5985924


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish/Coating
Nickel Plated
Inlet Thread Size
1 in - 11 1/2
For Reel Series
1125, 1175, 1275, SP
Minimum Operating Temperature
-15 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15257-1-1
Zoro #
G5985924
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
1 in - 11 1/2
Outlet Thread Size
1 in - 11 1/2

Details

Material
Steel
Item
Swivel
Finish/Coating
Nickel Plated
For Reel Series
1125, 1175, 1275, SP
Minimum Operating Temperature
-15 Degrees F
Vacuum Rating
29 in Hg
Inlet Swivel Configuration
1 in FNPT
Maximum Operating Temperature
250 Degrees F
Seal Material
FKM
For Use With Mfr. Model Number
1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-EK, 1125-6-100-H, 1125-6-35, 1125-6-35-A, 1125-6-35-E, 1125-6-35-EA, 1125-6-35-EB, 1125-6-35-ED, 1125-6-35-EF, 1125-6-35-EG, 1125-6-35-H, 1125-6-50, 1125-6-50-A, 1125-6-50-AB, 1125-6-50-E, 1125-6-50-EA, 1125-6-50-EB, 1125-6-50-ED, 1125-6-50-H, 1125-6-75, 1125-6-75-A, 1125-6-75-AB, 1125-6-75-E, 1125-6-75-EA, 1125-6-75-EB, 1125-6-75-ED, 1125-6-75-H, 1175-6-100, 1175-6-100-A, 1175-6-100-AB, 1175-6-100-C, 1175-6-100-E, 1175-6-100-EA, 1175-6-100-EB, 1175-6-100-ED, 1175-6-100-EF, 1175-6-100-EJ, 1175-6-100-H, 1175-6-125, 1175-6-125-A, 1175-6-125-C, 1175-6-125-E, 1175-6-125-EA, 1175-6-125-EB, 1175-6-125-ED, 1175-6-125-H, 1175-6-135, 1175-6-135-A, 1175-6-135-AB, 1175-6-135-E, 1175-6-135-EA, 1175-6-135-EB, 1175-6-135-ED, 1175-6-135-H, 1175-6-150, 1175-6-150-A, 1175-6-150-AB, 1175-6-150-C, 1175-6-150-E, 1175-6-150-EA, 1175-6-150-EB, 1175-6-150-ED, 1175-6-150-EF, 1175-6-150-EJ, 1175-6-150-H, 1175-6-200, 1175-6-200-A, 1175-6-200-AB, 1175-6-200-C, 1175-6-200-E, 1175-6-200-EA, 1175-6-200-EB, 1175-6-200-ED, 1175-6-200-EF, 1175-6-200-EJ, 1175-6-200-H, 1175-6-50, 1175-6-50-A, 1175-6-50-AB, 1175-6-50-C, 1175-6-50-E, 1175-6-50-EA, 1175-6-50-EB, 1175-6-50-ED, 1175-6-50-EJ, 1175-6-50-H, 1275-6-100-A, 1275-6-100-C, 1275-6-100-E, 1275-6-100-EA, 1275-6-100-EB, 1275-6-100-ED, 1275-6-100-H, 1275-6-150-A, 1275-6-150-C, 1275-6-150-E, 1275-6-150-EA, 1275-6-150-EB, 1275-6-150-ED, 1275-6-150-EF, 1275-6-150-H, 1275-6-150-L, 1275-6-50-A, 1275-6-50-C, 1275-6-50-E, 1275-6-50-EA, 1275-6-50-EB, 1275-6-50-ED, 1275-6-50-H, 1275-6-75-A, 1275-6-75-C, 1275-6-75-E, 1275-6-75-EA, 1275-6-75-EB, 1275-6-75-ED, 1275-6-75-EF, 1275-6-75-H, SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675
Minimum Operating Pressure
0 psi
Outlet Type
NPT
Inlet Type
NPT
Includes Seal
Yes
Angle
90 Degrees
Outlet Gender
Female
Inlet Gender
Female
Outlet Swivel Configuration
1 in FNPT
Maximum Operating Pressure
4,000 psi

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.