Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 90 Deg., Steel, 1/4 in FNPT Inlet

  • Mfr # 7707

  • Zoro # G6031984


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Outlet Swivel Configuration
1/4 in MNPT
Inlet Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7707
Zoro #
G6031984
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
1/4 in - 18
Inlet Thread Size
1/4 in - 18

Details

Material
Steel
Item
Swivel
Inlet Gender
Female
Minimum Operating Pressure
0 psi
Outlet Swivel Configuration
1/4 in MNPT
Inlet Type
NPT
Vacuum Rating
29 in Hg
Angle
90 Degrees
Outlet Gender
Male
Seal Material
FKM
Outlet Type
NPT
Inlet Swivel Configuration
1/4 in FNPT
For Use With Mfr. Model Number
1275HPL-4-12, 1275HPL-4-12-A, 1275HPL-4-12-C, 1275HPL-4-12-E, 1275HPL-4-12-EF, 1275HPL-4-8, 1275HPL-4-8-A, 1275HPL-4-8-C, 1275HPL-4-8-E, 1275HPL-A-12, 1275HPL-A-12-A, 1275HPL-A-8, 1275HPL-A-8-C, 1275HPL-A-8-E, 1275HPL-B-12-A, 1275HPL-B-8, 1275HPL-B-8-A, 1275HPL-B-8-C, 1275HPL-B-8-E, 1275HPL-C-12, 1275HPL-C-12-A, 1275HPL-C-8, 1275HPL-C-8-C, 1275HPL-C-8-E, 1275HPL-D-12-A
Maximum Operating Temperature
250 Degrees F
Includes Seal
Yes
Maximum Operating Pressure
10,000 psi
Finish/Coating
Melonized
For Reel Series
1275HP
Minimum Operating Temperature
-15 Degrees F

Description

Swivel, For Use With Mfr. Model Number 1275HPL-4-12, 1275HPL-4-12-A, 1275HPL-4-12-C, 1275HPL-4-12-E, 1275HPL-4-12-EF, 1275HPL-4-8, 1275HPL-4-8-A, 1275HPL-4-8-C, 1275HPL-4-8-E, 1275HPL-A-12, 1275HPL-A-12-A, 1275HPL-A-8, 1275HPL-A-8-C, 1275HPL-A-8-E, 1275HPL-B-12-A, 1275HPL-B-8, 1275HPL-B-8-A, 1275HPL-B-8-C, 1275HPL-B-8-E, 1275HPL-C-12, 1275HPL-C-12-A, 1275HPL-C-8, 1275HPL-C-8-C, 1275HPL-C-8-E, 1275HPL-D-12-A, For Reel Series 1275HP, Material Steel, 90 Degrees , 10,000 psi, 0 psi, Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.