Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 90 Deg., Steel, 2 in FNPT Inlet

  • Mfr # 8188

  • Zoro # G6032249


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Inlet Thread Size
2 in - 11 1/2
Outlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8188
Zoro #
G6032249
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
2 in - 11 1/2
Outlet Thread Size
2 in - 11 1/2

Details

Material
Steel
Item
Swivel
Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Outlet Gender
Female
Seal Material
TFE/P
For Use With Mfr. Model Number
1195-1332-AB-BUXX, 1195-1332-C-BUXX, 1195-1728-AB-BUXX, 1195-1728-C-BUXX, 1195-2032-C-BUXX, 1195-2032-EA-BUXX, 1195-2032-H-BUXX, 1195-2428-C-BUXX, 1195-2428-EAV3-BUXX, 1195-2428-ED-BUXX, 1195-3228-C-BUXX, 1195-932-AB-BUXX, 1195-932-C-BUXX, 1195-932-EA-BUXX, 1195-932-EAV3-BUXX, 1195-932-H-BUXX
For Reel Series
1195
Angle
90 Degrees
Inlet Gender
Female
Inlet Type
NPT
Outlet Swivel Configuration
2 in FNPT
Minimum Operating Pressure
0 psi
Maximum Operating Temperature
400 Degrees F
Vacuum Rating
29 in Hg
Maximum Operating Pressure
3,000 psi
Includes Seal
Yes
Finish/Coating
Nickel Plated
Inlet Swivel Configuration
2 in FNPT

Description

Swivel, For Use With Mfr. Model Number 1195-1332-AB-BUXX, 1195-1332-C-BUXX, 1195-1728-AB-BUXX, 1195-1728-C-BUXX, 1195-2032-C-BUXX, 1195-2032-EA-BUXX, 1195-2032-H-BUXX, 1195-2428-C-BUXX, 1195-2428-EAV3-BUXX, 1195-2428-ED-BUXX, 1195-3228-C-BUXX, 1195-932-AB-BUXX, 1195-932-C-BUXX, 1195-932-EA-BUXX, 1195-932-EAV3-BUXX, 1195-932-H-BUXX, For Reel Series 1195, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 2 in - 11 1/2, Outlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.