Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet

  • Mfr # 7868

  • Zoro # G6029875


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Minimum Operating Pressure
0 psi
Vacuum Rating
29 in Hg
Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7868
Zoro #
G6029875
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
3/4 in - 14
Inlet Thread Size
3/4 in - 14

Details

Item
Swivel
Material
Steel
Minimum Operating Pressure
0 psi
Vacuum Rating
29 in Hg
Outlet Type
NPT
Minimum Operating Temperature
32 Degrees F
Inlet Type
NPT
Inlet Gender
Female
Outlet Swivel Configuration
3/4 in FNPT
For Use With Mfr. Model Number
BH1125-5-200, HP1125-5-100, HP1125-5-100-A, HP1125-5-100-C, HP1125-5-100-E, HP1125-5-100-EA, HP1125-5-100-ED, HP1125-5-100-EF, HP1125-5-100-H, HP1125-5-175, HP1125-5-175-A, HP1125-5-175-E, HP1125-5-175-EA, HP1125-5-200, HP1125-5-200-A, HP1125-5-200-C, HP1125-5-200-E, HP1125-5-200-EA, HP1125-5-200-ED, HP1125-5-200-EF, HP1125-5-250, HP1125-5-250-A, HP1125-5-250-E, HP1125-5-250-ED, HP1125-5-50, HP1125-5-50-A, HP1125-5-50-E, HP1125-5-50-EB, HP1125-5-50-ED
Seal Material
TFE/P
Angle
90 Degrees
Finish/Coating
Nickel Plated
Maximum Operating Temperature
400 Degrees F
Outlet Gender
Female
Includes Seal
Yes
Inlet Swivel Configuration
3/4 in FNPT
Maximum Operating Pressure
4,500 psi
For Reel Series
HP1125, SP

Description

Swivel, For Use With Mfr. Model Number BH1125-5-200, HP1125-5-100, HP1125-5-100-A, HP1125-5-100-C, HP1125-5-100-E, HP1125-5-100-EA, HP1125-5-100-ED, HP1125-5-100-EF, HP1125-5-100-H, HP1125-5-175, HP1125-5-175-A, HP1125-5-175-E, HP1125-5-175-EA, HP1125-5-200, HP1125-5-200-A, HP1125-5-200-C, HP1125-5-200-E, HP1125-5-200-EA, HP1125-5-200-ED, HP1125-5-200-EF, HP1125-5-250, HP1125-5-250-A, HP1125-5-250-E, HP1125-5-250-ED, HP1125-5-50, HP1125-5-50-A, HP1125-5-50-E, HP1125-5-50-EB, HP1125-5-50-ED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.