Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet

  • Mfr # 521-1

  • Zoro # G5998323


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Seal Material
FKM
Maximum Operating Pressure
5,000 psi
Outlet Gender
Female
Inlet Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-1
Zoro #
G5998323
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
3/8 in - 18
Inlet Thread Size
3/8 in - 18

Details

Item
Swivel
Material
Steel
Seal Material
FKM
Maximum Operating Pressure
5,000 psi
Outlet Gender
Female
Inlet Gender
Female
For Reel Series
C, E, EN, P, S, SG, SH, T, XTM
Outlet Swivel Configuration
3/8 in FNPT
Finish/Coating
Zinc Plated
Inlet Swivel Configuration
3/8 in FNPT
Includes Seal
Yes
Minimum Operating Pressure
0 psi
Outlet Type
NPT
Vacuum Rating
29 in Hg
Angle
90 Degrees
Minimum Operating Temperature
-15 Degrees F
For Use With Mfr. Model Number
C-HP-325-325, C-HP-330-330, C-HPL-325-325, C-HPL-330-330, E-HP-330, E-HP-350, E-HPL-330, E-HPL-350, ENH-N-325, ENH-N-335, ENH-N-350, ENHL-N-325, ENHL-N-335, ENHL-N-350, EZ-E-HP-330, EZ-E-HP-350, EZ-E-HPL-330, EZ-E-HPL-350, EZ-ENH-350, EZ-ENHL-350, EZ-HP-350, EZ-HPL-350, EZ-P-HP-325, EZ-THP-350, EZ-THP-375, EZ-THPL-350, EZ-THPL-375, HP-N-335, HP-N-340, HP-N-350, HPL-N-335, HPL-N-340, HPL-N-350, P-HP-320, P-HP-325, P-HP-330, P-HPL-320, P-HPL-325, P-HPL-330, SG17-H325, SG17L-H325, SG19-H350, SG19L-H350, SL19-H350, SL19L-H350, SR17-H325, SR17L-H325, SR19-H350, SR19L-H350, THP-N-350, THP-N-375, THPL-N-350, THPL-N-375, XTM-HP-350, XTM-HP-375, XTM-HPL-375
Inlet Type
NPT
Maximum Operating Temperature
400 Degrees F

Description

Swivel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.