Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel, Brass 3/8In NPT Inlet

  • Mfr # 1935

  • Zoro # G3678902


product price: $87.95
/ea
Free Shipping & Returns

Key Features

For Use With
LG, P, SH,C Series featuring 3/8 in inlet hose ID
Includes
Nitrile Seals
For Use With Mfr. Model Number
112-3-100, 112-3-100-CM, 112-3-150, 112-3-150-CM, 112-3-50, 112H-3-100, 112H-3-100-CM, 112H-3-150, 112H-3-150-CM, 117-3-200-DM, 117-3-250, 117-3-400, 117-3-550, 117H-3-200-DM, BX117-3-250, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-MP-325-325, C-MP-335-335, C-MPL-325-325, C-MPL-335-335, E-LP-330, E-LP-350, E-LPL-330, E-LPL-350, E-MP-330, E-MP-350, E-MPL-330, E-MPL-350, EZ-E-LP-330, EZ-E-LP-350, EZ-E-LPL-330, EZ-E-LPL-350, EZ-E-MP-330, EZ-E-MP-350, EZ-E-MPL-330, EZ-E-MPL-350, EZ-MP-350, EZ-MPL-350, EZ-P-LP-325, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LPL-325, EZ-P-LPL-335, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG13-L325, EZ-SG13L-L325, EZ-SG17-L350, EZ-SG17-M325, EZ-SG17L-L350, EZ-SG19-M350, EZ-SH-3100, EZ-SH-350, EZ-SH-375, EZ-SHL-3100, EZ-SHL-350, EZ-SHL-375, EZ-SL15-L325, EZ-SL15L-L325, EZ-SL17-L350, EZ-SL17L-L350, EZ-SR15-L325, EZ-SR15L-L325, EZ-SR17-L350, EZ-SR17L-L350, LG-LP-310, LG-LP-320, LG-LPL-310, LG-LPL-320, MP-N-340, MP-N-350, MPL-N-340, MPL-N-350, P-LP-310, P-LP-315, P-LP-325, P-LP-330, P-LP-335, P-LP-340, P-LP-350, P-LP-350-AL, P-LPL-310, P-LPL-315, P-LPL-325, P-LPL-325-AL, P-LPL-330, P-LPL-335, P-LPL-340, P-LPL-350, P-LPL-350-AL, P-MP-320, P-MP-325, P-MP-330, P-MP-335, P-MPL-320, P-MPL-325, P-MPL-330, P-MPL-335, P-NP-350, P-NPL-350, SG13-L325, SG13L-L325, SG17-L350, SG17-M325, SG17L-L350, SG19-M350, SH-N-3100, SH-N-350, SH-N-360, SH-N-375, SHL-N-3100, SHL-N-350, SHL-N-360, SHL-N-375, SL15-L325, SL15L-L325, SL17-L350, SL17L-L350, SL19-M350, SL19L-M350, SR15-L325, SR15L-L325, SR17-L350, SR17-M325, SR17L-L350, SR17L-M325, SR19-M350, SR19L-M350
Type
Brass 3/8 in NPT Inlet
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1935
Zoro #
G3678902
UPC #
-
Country of Origin
United States

Dimensions

Inlet Thread Size
3/8 in - 18
Outlet Thread Size
3/8 in - 18

Details

Item
Swivel
For Use With
LG, P, SH,C Series featuring 3/8 in inlet hose ID
Includes
Nitrile Seals
For Use With Mfr. Model Number
112-3-100, 112-3-100-CM, 112-3-150, 112-3-150-CM, 112-3-50, 112H-3-100, 112H-3-100-CM, 112H-3-150, 112H-3-150-CM, 117-3-200-DM, 117-3-250, 117-3-400, 117-3-550, 117H-3-200-DM, BX117-3-250, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-325-325, C-LP-335-335, C-LP-350-350, C-LPL-325-325, C-LPL-335-335, C-LPL-350-350, C-MP-325-325, C-MP-335-335, C-MPL-325-325, C-MPL-335-335, E-LP-330, E-LP-350, E-LPL-330, E-LPL-350, E-MP-330, E-MP-350, E-MPL-330, E-MPL-350, EZ-E-LP-330, EZ-E-LP-350, EZ-E-LPL-330, EZ-E-LPL-350, EZ-E-MP-330, EZ-E-MP-350, EZ-E-MPL-330, EZ-E-MPL-350, EZ-MP-350, EZ-MPL-350, EZ-P-LP-325, EZ-P-LP-330, EZ-P-LP-335, EZ-P-LP-350, EZ-P-LPL-325, EZ-P-LPL-335, EZ-P-LPL-350, EZ-P-NP-350, EZ-P-NPL-350, EZ-SG13-L325, EZ-SG13L-L325, EZ-SG17-L350, EZ-SG17-M325, EZ-SG17L-L350, EZ-SG19-M350, EZ-SH-3100, EZ-SH-350, EZ-SH-375, EZ-SHL-3100, EZ-SHL-350, EZ-SHL-375, EZ-SL15-L325, EZ-SL15L-L325, EZ-SL17-L350, EZ-SL17L-L350, EZ-SR15-L325, EZ-SR15L-L325, EZ-SR17-L350, EZ-SR17L-L350, LG-LP-310, LG-LP-320, LG-LPL-310, LG-LPL-320, MP-N-340, MP-N-350, MPL-N-340, MPL-N-350, P-LP-310, P-LP-315, P-LP-325, P-LP-330, P-LP-335, P-LP-340, P-LP-350, P-LP-350-AL, P-LPL-310, P-LPL-315, P-LPL-325, P-LPL-325-AL, P-LPL-330, P-LPL-335, P-LPL-340, P-LPL-350, P-LPL-350-AL, P-MP-320, P-MP-325, P-MP-330, P-MP-335, P-MPL-320, P-MPL-325, P-MPL-330, P-MPL-335, P-NP-350, P-NPL-350, SG13-L325, SG13L-L325, SG17-L350, SG17-M325, SG17L-L350, SG19-M350, SH-N-3100, SH-N-350, SH-N-360, SH-N-375, SHL-N-3100, SHL-N-350, SHL-N-360, SHL-N-375, SL15-L325, SL15L-L325, SL17-L350, SL17L-L350, SL19-M350, SL19L-M350, SR15-L325, SR15L-L325, SR17-L350, SR17-M325, SR17L-L350, SR17L-M325, SR19-M350, SR19L-M350
Type
Brass 3/8 in NPT Inlet
Material
Brass
For Reel Series
100, C, E, LG, P, S, SG, SH
Includes Seal
Yes
Outlet Type
NPT
Maximum Operating Temperature
250 Degrees F
Outlet Swivel Configuration
3/8 in FNPT
Minimum Operating Temperature
-40 Degrees F
Outlet Gender
Female
Seal Material
Nitrile
Angle
90 Degrees
Inlet Swivel Configuration
3/8 in FNPT
Minimum Operating Pressure
0 psi
Vacuum Rating
29 in Hg
Inlet Gender
Female
Inlet Type
NPT
Maximum Operating Pressure
3,000 psi

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.