Swivel Seal Kit, 1In Viton O-Ring
Mfr # 15257-1-1-SEALKIT
Zoro # G3631101
product price: $52.39
/eaKey Features
For Use With
Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
Includes
(2) Backing Ring, (2) Ball Bearings, (1) Lock Washer, (2) O-Ring, (1) Zerk Fitting
Type
1 in Viton O-Ring
For Use With Mfr. Model Number
15257-1, 15257-2, 15257-4
Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15257-1-1-SEALKIT
Zoro #
G3631101
UPC #
-
Country of Origin
United States
Details
Item
Swivel Seal Kit
For Use With
Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint
Includes
(2) Backing Ring, (2) Ball Bearings, (1) Lock Washer, (2) O-Ring, (1) Zerk Fitting
Type
1 in Viton O-Ring
For Use With Mfr. Model Number
15257-1, 15257-2, 15257-4
Material
FKM
For Reel Series
1125, 1175, 1275, SP
Description
Swivel Seal Kit, For Reel Series 1125, 1175, 1275, SP, For Use With Grainger Item Number 10C519, For Use With Mfr. Model Number 15257-1, 15257-2, 15257-4, Material FKM, For Use With Coxreels Stud Mount Swivel, Reel Swivel, Swivel, Swivel Joint, Includes (2) Backing Ring, (2) Ball Bearings, (1) Lock Washer, (2) O-Ring, (1) Zerk Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.