Swivel, Zinc Plated Steel 1 InNPT Inlet

  • Mfr # 15257-1

  • Zoro # G3634811


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
1125 Series Featuring 1 in Inlet Hose ID
For Use With Mfr. Model Number
1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-EK, 1125-6-100-H, 1125-6-35, 1125-6-35-A, 1125-6-35-E, 1125-6-35-EA, 1125-6-35-EB, 1125-6-35-ED, 1125-6-35-EF, 1125-6-35-EG, 1125-6-35-H, 1125-6-50, 1125-6-50-A, 1125-6-50-AB, 1125-6-50-E, 1125-6-50-EA, 1125-6-50-EB, 1125-6-50-ED, 1125-6-50-H, 1125-6-75, 1125-6-75-A, 1125-6-75-AB, 1125-6-75-E, 1125-6-75-EA, 1125-6-75-EB, 1125-6-75-ED, 1125-6-75-H, 1175-6-100, 1175-6-100-A, 1175-6-100-AB, 1175-6-100-C, 1175-6-100-E, 1175-6-100-EA, 1175-6-100-EB, 1175-6-100-ED, 1175-6-100-EF, 1175-6-100-EJ, 1175-6-100-H, 1175-6-125, 1175-6-125-A, 1175-6-125-C, 1175-6-125-E, 1175-6-125-EA, 1175-6-125-EB, 1175-6-125-ED, 1175-6-125-H, 1175-6-135, 1175-6-135-A, 1175-6-135-AB, 1175-6-135-E, 1175-6-135-EA, 1175-6-135-EB, 1175-6-135-ED, 1175-6-135-H, 1175-6-150, 1175-6-150-A, 1175-6-150-AB, 1175-6-150-C, 1175-6-150-E, 1175-6-150-EA, 1175-6-150-EB, 1175-6-150-ED, 1175-6-150-EF, 1175-6-150-EJ, 1175-6-150-H, 1175-6-200, 1175-6-200-A, 1175-6-200-AB, 1175-6-200-C, 1175-6-200-E, 1175-6-200-EA, 1175-6-200-EB, 1175-6-200-ED, 1175-6-200-EF, 1175-6-200-EJ, 1175-6-200-H, 1175-6-50, 1175-6-50-A, 1175-6-50-AB, 1175-6-50-C, 1175-6-50-E, 1175-6-50-EA, 1175-6-50-EB, 1175-6-50-ED, 1175-6-50-EJ, 1175-6-50-H, 1275-6-100-A, 1275-6-100-C, 1275-6-100-E, 1275-6-100-EA, 1275-6-100-EB, 1275-6-100-ED, 1275-6-100-H, 1275-6-150-A, 1275-6-150-C, 1275-6-150-E, 1275-6-150-EA, 1275-6-150-EB, 1275-6-150-ED, 1275-6-150-EF, 1275-6-150-H, 1275-6-150-L, 1275-6-50-A, 1275-6-50-C, 1275-6-50-E, 1275-6-50-EA, 1275-6-50-EB, 1275-6-50-ED, 1275-6-50-H, 1275-6-75-A, 1275-6-75-C, 1275-6-75-E, 1275-6-75-EA, 1275-6-75-EB, 1275-6-75-ED, 1275-6-75-EF, 1275-6-75-H, SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675
Type
Zinc Plated Steel 1 in NPT Inlet
Includes
Aflas Seals
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15257-1
Zoro #
G3634811
UPC #
-
Country of Origin
United States

Dimensions

Outlet Thread Size
1 in - 11 1/2
Inlet Thread Size
1 in - 11 1/2

Details

Item
Swivel
For Use With
1125 Series Featuring 1 in Inlet Hose ID
For Use With Mfr. Model Number
1125-6-100, 1125-6-100-A, 1125-6-100-AB, 1125-6-100-C, 1125-6-100-E, 1125-6-100-EA, 1125-6-100-EB, 1125-6-100-ED, 1125-6-100-EF, 1125-6-100-EJ, 1125-6-100-EK, 1125-6-100-H, 1125-6-35, 1125-6-35-A, 1125-6-35-E, 1125-6-35-EA, 1125-6-35-EB, 1125-6-35-ED, 1125-6-35-EF, 1125-6-35-EG, 1125-6-35-H, 1125-6-50, 1125-6-50-A, 1125-6-50-AB, 1125-6-50-E, 1125-6-50-EA, 1125-6-50-EB, 1125-6-50-ED, 1125-6-50-H, 1125-6-75, 1125-6-75-A, 1125-6-75-AB, 1125-6-75-E, 1125-6-75-EA, 1125-6-75-EB, 1125-6-75-ED, 1125-6-75-H, 1175-6-100, 1175-6-100-A, 1175-6-100-AB, 1175-6-100-C, 1175-6-100-E, 1175-6-100-EA, 1175-6-100-EB, 1175-6-100-ED, 1175-6-100-EF, 1175-6-100-EJ, 1175-6-100-H, 1175-6-125, 1175-6-125-A, 1175-6-125-C, 1175-6-125-E, 1175-6-125-EA, 1175-6-125-EB, 1175-6-125-ED, 1175-6-125-H, 1175-6-135, 1175-6-135-A, 1175-6-135-AB, 1175-6-135-E, 1175-6-135-EA, 1175-6-135-EB, 1175-6-135-ED, 1175-6-135-H, 1175-6-150, 1175-6-150-A, 1175-6-150-AB, 1175-6-150-C, 1175-6-150-E, 1175-6-150-EA, 1175-6-150-EB, 1175-6-150-ED, 1175-6-150-EF, 1175-6-150-EJ, 1175-6-150-H, 1175-6-200, 1175-6-200-A, 1175-6-200-AB, 1175-6-200-C, 1175-6-200-E, 1175-6-200-EA, 1175-6-200-EB, 1175-6-200-ED, 1175-6-200-EF, 1175-6-200-EJ, 1175-6-200-H, 1175-6-50, 1175-6-50-A, 1175-6-50-AB, 1175-6-50-C, 1175-6-50-E, 1175-6-50-EA, 1175-6-50-EB, 1175-6-50-ED, 1175-6-50-EJ, 1175-6-50-H, 1275-6-100-A, 1275-6-100-C, 1275-6-100-E, 1275-6-100-EA, 1275-6-100-EB, 1275-6-100-ED, 1275-6-100-H, 1275-6-150-A, 1275-6-150-C, 1275-6-150-E, 1275-6-150-EA, 1275-6-150-EB, 1275-6-150-ED, 1275-6-150-EF, 1275-6-150-H, 1275-6-150-L, 1275-6-50-A, 1275-6-50-C, 1275-6-50-E, 1275-6-50-EA, 1275-6-50-EB, 1275-6-50-ED, 1275-6-50-H, 1275-6-75-A, 1275-6-75-C, 1275-6-75-E, 1275-6-75-EA, 1275-6-75-EB, 1275-6-75-ED, 1275-6-75-EF, 1275-6-75-H, SLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SLPL-625, SLPL-650, SLPL-675, SMP-650, SMP-675, SMPL-625, SMPL-650, SMPL-675
Type
Zinc Plated Steel 1 in NPT Inlet
Includes
Aflas Seals
Material
Steel
Features
4000 psi
Inlet Swivel Configuration
1 in FNPT
Outlet Gender
Female
Outlet Swivel Configuration
1 in FNPT
Minimum Operating Temperature
32 Degrees F
Minimum Operating Pressure
0 psi
Inlet Type
NPT
Inlet Gender
Female
Finish/Coating
Nickel Plated
Seal Material
TFE/P
For Reel Series
1125, 1175, 1275, SP
Includes Seal
Yes
Angle
90 Degrees
Vacuum Rating
29 in Hg
Maximum Operating Pressure
4,000 psi
Outlet Type
NPT
Maximum Operating Temperature
400 Degrees F

Description

Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.