Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Hose Reel, 1/4x100

  • Mfr # SHW-N-1100

  • Zoro # G4393733


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Hose Included
Yes
Drive Type
Spring Return
Hose Inside Dia.
1/4 in
Hose Length
100 ft
(F)NPT Reel Inlet (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHW-N-1100
Zoro #
G4393733
UPC #
674255725485
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
100 ft
Overall Width
10 1/4 in
Overall Length
24 in
Overall Height
25 1/2 in
Mount Hole Diameter
1/2 in
Hose 2 Inside Diameter
1/4 in
Hose 2 Fitting A Size
1/4 in
Mounting Hole Center to Center Width
5 in
Reel Diameter
24 in
Fitting Size
1/4 in x 9/16 in, 9/16 in x 9/16 in
Hose 1 Inside Diameter
1/4 in
Mount Base Width
6 in
Reel Width
10 1/4 in
Leader Hose Fitting A Size
9/16 in
Leader Hose Fitting B Size
9/16 in
Hose 2 Fitting B Size
9/16 in
Hose 1 Length
100 ft
Mount Base Height
6 in
Leader Hose Length
1 1/2 ft
Hose 2 Length
100 ft
Hose 1 Fitting B Size
9/16 in
Overall Dimensions
24 in L x 10 1/4 in W x 25 1/2 in H
Mounting Hole Center to Center Height
4 in
Hose 1 Fitting A Size
9/16 in

Details

Hose Included
Yes
Drive Type
Spring Return
(F)NPT Reel Inlet (In.)
1/4 in
Hose Outlet
1/4 in
Hose Grade
T
Max. Pressure
200 psi
Thread
9/16"-18 UNF
Max. Temp.
150 Degrees F
For Use With
Oxy-Acetylene
Seal Type
Viton(R)
Mounting
Bench or Truck, Ceiling, Floor, Wall
Bearings
Permanently Lubricated
Item
Welding Hose Reel
Meets/Exceeds
R.M.A. and C.G.A. Type V.D. Specifications
Welding Hose Grade
R
Latch
Locking
Hose 1 Fitting B Type
UNF
Hose 2 Fitting A Type
NPT
Hose 2 Fitting B Material
Brass
Minimum Operating Temperature
-20 Degrees F
Bearing Construction
Permanently Lubricated
Leader Hose Fitting A Gender
Female
Leader Hose Fitting A Type
UNF
Base Motion Type
Stationary
Hose Return Speed Control
No
For Dual Hose
Yes
Hose 1 Cover Material
EPDM
Hose 2 Color
Green
Leader Hose Fitting B Type
UNF
Minimum Operating Pressure
0 psi
Fasteners Included
No
Reel Color
Blue
Hose 1 Fitting B Gender
Female
Features
1 in Solid Steel Axle and Lubricated Precision Bearings, Heavy Gauge 1/4 in Steel Base & Support Post For Maximum Stability, Single Pedestal Reel, Solid One Piece
Leader Hose Tube Material
EPDM
Latch Type
Locking
Hose 2 Fitting B Type
UNF
Hose 2 Fitting B Gender
Female
Hose 2 Fitting A Gender
Male
Hose 2 Cover Material
EPDM
Hose Reel Primary Application
Welding
Maximum Operating Temperature
150 Degrees F
Hose 1 Fitting B Material
Brass
Reel Material
Steel
Maximum Operating Pressure
200 psi
Hose 1 Fitting A Gender
Female
Leader Hose Fitting B Material
Brass
Hose Reel Type
Wall Mount Hose Reel
Hose 2 Fitting A Material
Brass
Hose 1 Tube Material
EPDM
Hose Capacity
100 ft (1/4 in ID)
Reel Finish
Powder Coated
Enclosed
No
Leader Hose Fitting A Material
Brass
Leader Hose Cover Material
EPDM
Combination Type
Oxygen/Acetylene
Hose 1 Fitting A Material
Brass
Fitting Type
NPT x UNF, UNF x UNF
Hose End Configuration
1/4 in MNPT x 9/16 in F UNF, 9/16 in F UNF x 9/16 in F UNF
Include Hose Stop
Yes
Leader Hose Fitting B Gender
Female
Includes Leader Hose
Yes
Includes Hose
Yes
Hose 1 Fitting A Type
UNF
Includes
(2) Hose, (2) Hose Guard, (2) Hose Stop
Hose 1 Color
Red
Speed Limited Retraction
No

Description

Welding Hose Reel, Welding, Hose Grade T, 200 psi, 0 psi, Hose Capacity 100 ft (1/4 in ID), Combination Type Oxygen/Acetylene, Drive Type Spring Return, For Dual Hose Yes, Hose Reel Type Wall Mount Hose Reel, Hose Return Speed Control No, Includes Hose Yes, Hose 1 Color Red, Hose 1 Cover Material EPDM, Hose 1 Fitting A Gender Female, Hose 1 Fitting A Material Brass, Hose 1 Fitting A Size 9/16 in, Hose 1 Fitting A Type UNF, Hose 1 Fitting B Gender Female, Hose 1 Fitting B Material Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.