Zoro Homepage

Welding Hose Reel, 1/4"x50, Without Hose

  • Mfr # SHWL-N-150

  • Zoro # G3918037


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Hose Included
No
Drive Type
Spring Return
Hose Inside Dia.
1/4 in
Hose Length
50 ft
(F)NPT Reel Inlet (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHWL-N-150
Zoro #
G3918037
UPC #
674255719699
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
50 ft
Overall Width
10 1/4 in
Overall Length
19 1/2 in
Overall Height
21 1/4 in

Details

Hose Included
No
Drive Type
Spring Return
(F)NPT Reel Inlet (In.)
1/4 in
Hose Outlet
1/4 in
Hose Grade
R
Max. Pressure
200 psi
Thread
9/16"-18 UNF
Max. Temp.
150 Degrees F
Welding Hose Grade
R
Mounting
Bench or Truck, Ceiling, Floor, Wall
Latch
Locking
Bearings
Permanently Lubricated
Meets/Exceeds
R.M.A. and C.G.A. Type V.D. Specifications
For Use With
Oxy-Acetylene
Seal Type
Viton(R)
Item
Gas Welding Hose Reel

Description

Gas Welding Hose Reel, Hose Grade R, Drive Type Spring Return

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.