This item is Discontinued.

This item is Discontinued.
Coyote Eyewear 680562073010 P-30 Black - Blue Mirror; Sportsman P-Series Polarized Aviator Sunglasses (Discontinued)
Mfr #
P-23 black w-print /G-15
Zoro #
G303912298
UPC # 680562073010
Country of Origin China
Category Sunglasses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-23 black w-print /G-15
- Zoro #
- G303912298
- UPC #
- 680562073010
- Country of Origin
- China
Description
Semi-rimless sport style that features excellent peripheral covereg and minimal obstruction of view. High quality laminated polarized lenses cut harmful glare. Gray lens tint cools direct sun with additional protection from the blue mirror coating.
Features- Size -LG-72 mm.
- Category - Sportsman P-Series.
- Frame/Lens Color - Black/Blue mirror.
- Dimension - 6 L in. x 6 W in. x 1.5 H in.
- Item Weight - 0.7 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov