Shop COYOTE WHEEL ACCESSORIES

6 x 139.7 Millimeter/ 6 x 5.50" Axle Bolt Circle, 6 x 139.7 Millimeter/ 6 x 5.50" Wheel Bolt Circle

  • Mfr # 6550-6550H-C14

  • Zoro # G206170528


product price:  $53.99
/ea

Key Features

Color
Black
Material
Aluminum
Hub Bore
77.80 mm
Number Of Lug Nuts
6
Thickness
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6550-6550H-C14
Zoro #
G206170528
UPC #
810012856928
Country of Origin
China

Dimensions

Thickness
1-1/2 in
Hub Size
77.80 mm
Stud Size
14x1.5

Details

Color
Black
Material
Aluminum
Hub Bore
77.80 mm
Number Of Lug Nuts
6
Hub Fitment
Hub Centric
Vehicle Bolt Circle (IN)
6x5.50

Description

6 x 139.7-Millimeter/ 6 x 5.50" Axle Bolt Circle; 6 x 139.7-Millimeter/ 6 x 5.50" Wheel Bolt Circle; 14 x 1.5 Thread Size Studs; 77.80 Inside Diameter Hub Size/ 77.80 Outside Diameter Hub Size; 1-1/2" Thick; Black; Billet Aluminum; 1 Adapter And 6-Lugnuts


  • • Constructed From Aircraft Quality 6061-T6 Aluminum
  • • Anodized To Prevent Corrosion
  • • Perfect For A Wide Variety Of Clearance Issues And Custom Wheel Installations
  • • High Quality Construction Wheel Studs Are Constructed From 1045 Carbon Steel And Treated To ISO 898-1 Class 10.9
  • • Easy To Install

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.