Shop COYOTE WHEEL ACCESSORIES
See all product information
Create Account
8 x 165.1 Millimeter/ 8 x 6.50" Axle Bolt Circle, 8 x 180 Millimeter/ 8 x 7.08" Wheel Bolt Circle
- Mfr # 8650-8180H-E
- Zoro # G306170510
product price:
$
91.79
/ea
Key Features
Color
Silver
Material
Aluminum
Hub Bore
117 mm
Hub Fitment
Hub Centric
Thickness
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8650-8180H-E
- Zoro #
- G306170510
- UPC #
- 10810012857113
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum
- Hub Bore
- 117 mm
- Hub Fitment
- Hub Centric
- Vehicle Bolt Circle (IN)
- 8x7.08
- Number Of Lug Nuts
- 8
Dimensions
- Thickness
- 2 in
- Stud Size
- 14x1.5
- Hub Size
- 124.10 mm
Description
8 x 165.1-Millimeter/ 8 x 6.50" Axle Bolt Circle; 8 x 180-Millimeter/ 8 x 7.08" Wheel Bolt Circle; 14 x 1.5 Thread Size Studs; 117.00 Inside Diameter Hub Size/ 124.10 Outside Diameter Hub Size; 2" Thick; Billet Aluminum; 1 Adapters With 8-Lugnuts
- • Constructed From Aircraft Quality 6061-T6 Aluminum
- • Anodized To Prevent Corrosion
- • Perfect For A Wide Variety Of Clearance Issues And Custom Wheel Installations
- • High Quality Construction Wheel Studs Are Constructed From 1045 Carbon Steel And Treated To ISO 898-1 Class 10.9
- • Easy To Install
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.