Zoro Homepage

HUB CENTRIC RINGS

  • Mfr # 110-9505

  • Zoro # G615453311


product price: $13.69
/ea

Key Features

Outside Dia.
110 mm
Color
Black
Material
Plastic
Inside Diameter
95.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-9505
Zoro #
G615453311
UPC #
810034665225
Country of Origin
China

Dimensions

Outside Dia.
110 mm
Inside Diameter
95.05 mm

Details

Color
Black
Material
Plastic

Description

95.05 mm Inside Diameter; 110 mm Outside Diameter; Black; Plastic; Pack Of 4


  • • Hub Rings Are A Plastic Donut
  • • Hub Centric Rings Create An Exact Fit Between Center Bore And Vehicle Hub
  • • Prevent Vibration, Excessive Bearing Wear
  • • Ensuring A Tight Fit Between The Center Bore Of Your Wheel And The Hub Of The Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.