HUB CENTRIC RINGS 571 Millimeter Inside Diameter 67 Millimeter Outside Diameter Orange Plastic

  • Mfr # 67-5710

  • Zoro # G908383196


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Material
Plastic
Outside Dia.
67 mm
Color
Orange
Inside Diameter
57.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67-5710
Zoro #
G908383196
UPC #
815210012534
Country of Origin
China

Dimensions

Outside Dia.
67 mm
Inside Diameter
57.1 mm

Details

Material
Plastic
Color
Orange

Description

Limited Lifetime Warranty


  • • Constructed From Poly-Carbon Black Plastic
  • • Hub Rings Are Designed To Fit Into Center Bore The Wheel Reducing It To Fit Snuggly On The Hub
  • • Can Eliminate Or Prevent Wheel Vibration
  • • Durable Material Known For Its High Heat Resistant Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.