HUB CENTRIC RINGS 6410 Millimeter Inside Diameter 7410 Millimeter Outside Diameter Black Plasti

  • Mfr # 74-6410

  • Zoro # G208383216


product price:  $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Plastic
Outside Dia.
74.1 mm
Color
Black
Inside Diameter
64.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-6410
Zoro #
G208383216
UPC #
815210056132
Country of Origin
China

Dimensions

Outside Dia.
74.1 mm
Inside Diameter
64.1 mm

Details

Material
Plastic
Color
Black

Description

Limited 3 Year Warranty


  • • Constructed From Poly-Carbon Black Plastic
  • • Hub Rings Are Designed To Fit Into Center Bore The Wheel Reducing It To Fit Snuggly On The Hub
  • • Can Eliminate Or Prevent Wheel Vibration
  • • Durable Material Known For Its High Heat Resistant Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.