Zoro Homepage

HUB CENTRIC RINGS

  • Mfr # 72-6410

  • Zoro # G715453365


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Color
Black
Outside Dia.
72.56 mm
Material
Plastic
Inside Diameter
64.10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-6410
Zoro #
G715453365
UPC #
810020321753
Country of Origin
China

Dimensions

Outside Dia.
72.56 mm
Inside Diameter
64.10 mm

Details

Color
Black
Material
Plastic

Description

64.10 mm Inside Diameter; 72.56 mm Outside Diameter; Black; Plastic; Set Of 4


  • • Constructed From Poly-Carbon Black Plastic
  • • Hub Rings Are Designed To Fit Into Center Bore The Wheel Reducing It To Fit Snuggly On The Hub
  • • Can Eliminate Or Prevent Wheel Vibration
  • • Durable Material Known For Its High Heat Resistant Qualities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.