
LUG NUTS, Carbon Steel, 1-1/2 in, 6 Spline Tool
Mfr # 631148S
Zoro # G615453366
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1-1/2 in
Color
Silver
Thread Size
14x1.5
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631148S
Zoro #
G615453366
UPC #
810012859042
Country of Origin
China
Dimensions
Overall Length
1-1/2 in
Thread Size
14x1.5
Wrench Size
6 Spline Tool
Details
Material
Carbon Steel
Color
Silver
Head Type
Spline Drive
Description
14 mm x 1.5 Thread Size; 60 Degree Conical; Acorn; 1-1/2 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Chrome Plated; Silver; Carbon Steel; Box Of 60
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.