
LUG NUTS, Carbon Steel, 1 in, Spline Drive
Mfr # 601167
Zoro # G315453345
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1 in
Color
Silver
Wrench Size
6 Spline Tool
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601167
Zoro #
G315453345
UPC #
10810012858967
Country of Origin
China
Dimensions
Overall Length
1 in
Wrench Size
6 Spline Tool
Thread Size
9/16x18
Details
Material
Carbon Steel
Color
Silver
Head Type
Spline Drive
Description
9/16 Inch x 18 Thread Size; 60 Degree Conical; Open End; 1 Inch Overall Length; Spline Drive; Requires 6 Spline Tool See Required Parts; Chrome Plated; Carbon Steel; Single
- • Forged, Not Cut From Bar Stock; Forging Allows For Better Mechanical Properties And Consistent Quality
- • Made Of 1045 Carbon Steel And Heat Treated To Grade 10.9
- • Have A Long Lasting, High Luster Finish And Are Corrosion Tested
- • Double Nickel Plated To Surpass 48 Hour Salt Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.