
LUG NUTS, Carbon Steel, 1.26 in, Spline Drive
Mfr # 781140
Zoro # G315453192
product price: $89.79
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1.26 in
Color
Silver
Thread Size
7/16x20
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
781140
Zoro #
G315453192
UPC #
10810012859865
Country of Origin
China
Dimensions
Overall Length
1.26 in
Thread Size
7/16x20
Wrench Size
8 Spline Tool
Details
Material
Carbon Steel
Color
Silver
Head Type
Spline Drive
Description
7/16 Inch x 20 Thread Size; 60 Degree Conical; Acorn; Requires 8 Spline Tool See Required Parts; 1.26 Inch Overall Length; Chrome Plated; Silver; Carbon Steel; Box Of 100
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.