
LUG NUTS, Carbon Steel, 1.31 in, 14x2.0
Mfr # 221173
Zoro # G915453233
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1.31 in
Seat Type
ET Shank
Color
Silver
Head Type
Spline Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
221173
Zoro #
G915453233
UPC #
810012857383
Country of Origin
China
Dimensions
Overall Length
1.31 in
Wrench Size
6 Spline Tool
Shank Length
0.31 in
Thread Size
14x2.0
Details
Material
Carbon Steel
Seat Type
ET Shank
Color
Silver
Head Type
Spline Drive
Design
Short Shank Open End
Description
14 mm x 2 Thread Size; ET Shank; Conical Seat/ Short Shank Open End; 1.31 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Chrome Plated; Silver; Carbon Steel; Box Of 100
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.