
LUG NUTS, Carbon Steel, 1.31 in, Silver
Mfr # 221167
Zoro # G815453227
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Length
1.31 in
Seat Type
ET Shank
Color
Silver
Design
Short Shank Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221167
Zoro #
G815453227
UPC #
810012857376
Country of Origin
China
Dimensions
Overall Length
1.31 in
Wrench Size
6 Spline Tool
Thread Size
9/16x18
Shank Length
0.31 in
Details
Material
Carbon Steel
Seat Type
ET Shank
Color
Silver
Design
Short Shank Open End
Head Type
Spline Drive
Description
9/16 Inch x 18 Thread Size; ET Shank; Conical Seat/ Short Shank Open End; 1.31 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Chrome Plated; Silver; Carbon Steel; Box Of 100
- • Constructed From Carbon Steel
- • Aggressive Look For The Off Road Enthusiast
- • Highly Resistant To Rusting, Chipping Or Peeling
- • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.