Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LUG NUTS, Carbon Steel, 1.36 in, Silver

  • Mfr # 141148

  • Zoro # G415453337


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
1.36 in
Seat Type
60 Degree Conical
Color
Silver
Thread Size
14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141148
Zoro #
G415453337
UPC #
10810034667431
Country of Origin
China

Dimensions

Overall Length
1.36 in
Thread Size
14x1.5
Wrench Size
7/8 in

Details

Material
Carbon Steel
Seat Type
60 Degree Conical
Color
Silver
Design
Acorn
Head Type
7/8 in Hex

Description

14 mm x 1.5 Thread Size; 60 Degree Conical; Acorn; 1.36 Inch Overall Length; 7/8 Inch Lug Nut Hex Size; Chrome Plated; Silver; Carbon Steel; Box Of 60


  • • Constructed From Carbon Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.