LUG NUTS, Carbon Steel, 1.38 in, 13/16 in

  • Mfr # 841141

  • Zoro # G115453217


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Overall Length
1.38 in
Color
Silver
Thread Size
7/16x20 Left Hand
Wrench Size
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841141
Zoro #
G115453217
UPC #
10810034665628
Country of Origin
China

Dimensions

Overall Length
1.38 in
Thread Size
7/16x20 Left Hand
Wrench Size
13/16 in

Details

Material
Carbon Steel
Color
Silver
Head Type
13/16 in Hex

Description

7/16 Inch x 20 Thread Size Left Hand; 60 Degree Conical; Acorn; 1.38 Inch Overall Length; 13/16 Inch Lug Nut Hex Size; Chrome Plated; Silver; Carbon Steel; Box Of 100


  • • Constructed From Carbon Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.