LUG NUTS, Carbon Steel, 1.38 in, 60 Degree Conical

  • Mfr # 341144BLK

  • Zoro # G915453332


product price:  $57.15
/ea

Key Features

Material
Carbon Steel
Overall Length
1.38 in
Seat Type
60 Degree Conical
Color
Black
Thread Size
12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341144BLK
Zoro #
G915453332
UPC #
10810012857960
Country of Origin
China

Dimensions

Overall Length
1.38 in
Thread Size
12x1.25
Wrench Size
6 Spline Tool

Details

Material
Carbon Steel
Seat Type
60 Degree Conical
Color
Black
Head Type
Spline Drive
Design
Acorn

Description

12 mm x 1.25 Thread Size; 60 Degree Conical; Acorn; 1.38 Inch Overall Length; Requires 6 Spline Tool See Required Parts; Black; Carbon Steel; Box Of 50


  • • Constructed From Carbon Steel
  • • Aggressive Look For The Off Road Enthusiast
  • • Highly Resistant To Rusting, Chipping Or Peeling
  • • Coyote Accessories Manufactured Of The Highest Quality And Can Guarantee To Last The Life Of Your Vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.